This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

Internal Tooth Lock Washer, For Screw Size #10 Bronze (Discontinued)

Mfr # A7580120000I
Zoro # G603503950
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7580120000I
Zoro #
G603503950
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.381 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
Inside Diameter
0.195 in

Details

Item
Internal Tooth Lock Washer
Material
Bronze
System of Measurement
Inch
Material Grade/Class
B60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.