This item is Discontinued.

Suburban Bolt And Supply Internal Tooth Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish A4580160000IZ

This item is Discontinued.

Suburban Bolt And Supply

Internal Tooth Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish (Discontinued)

Mfr # A4580160000IZ
Zoro # G003500535
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4580160000IZ
Zoro #
G003500535
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M16
Outside Diameter
26 mm
Minimum Thickness
1 mm
Maximum Thickness
1.4 mm
Inside Diameter
17.0 mm

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
C35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.