Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish
- Mfr # A0580480000IZ
- Zoro # G203500588
product price:Â
$
0.92
/ea
Sold in multiples of 50 for
$46.00
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1.245 in
Minimum Thickness
0.047 in
Maximum Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580480000IZ
- Zoro #
- G203500588
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 3/4 in
- Outside Diameter
- 1.245 in
- Minimum Thickness
- 0.047 in
- Maximum Thickness
- 0.055 in
- Inside Diameter
- 0.769 in
Details
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- C40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.