This item is Discontinued.

Suburban Bolt And Supply Lag Screw, 1/4 in, 1 in, Stainless Steel, Hex Hex Drive A2360160100

Lag Screw, 1/4 in, 1 in, Stainless Steel, Hex Hex Drive (Discontinued)

  • Mfr # A2360160100
  • Zoro # G803507499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2360160100
Zoro #
G803507499
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4 in
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
Hex
Material
Stainless Steel
Item
Lag Screw
Head Style
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.