
Lag Screw, 5/8 in, 10 in, Zinc Plated Hex Hex Drive
Mfr # A0360401000Z
Zoro # G003498238
product price:Â $6.15
/ea
Sold in multiples of 20 for $123.00
Key Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0360401000Z
Zoro #
G003498238
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/8 in
Fastener Length
10 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.