Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #8-32, Stainless Steel

  • Mfr # A24201000NM

  • Zoro # G603504773


product price: $0.30
/ea
Sold in multiples of 100 for $30.00

Key Features

Hex Type
Jam Hex
Material
Stainless Steel
System of Measurement
Inch
Locknut Series
NM Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24201000NM
Zoro #
G603504773
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
Stainless Steel
System of Measurement
Inch
Locknut Series
NM Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.