This item is Discontinued.

Suburban Bolt And Supply Wedge Lock Washer, For Screw Size M4 Steel, Plain Finish A45800400NL

This item is Discontinued.

Suburban Bolt And Supply

Wedge Lock Washer, For Screw Size M4 Steel, Plain Finish (Discontinued)

Mfr # A45800400NL
Zoro # G503500455
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A45800400NL
Zoro #
G503500455
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.80 mm
Maximum Thickness
1 mm
Inside Diameter
4.4 mm
Fits Bolt Sizes
M4
Thickness
0.8 to 1.0 mm
Outside Dia.
7.6 mm
Inside Dia.
4.4 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Meets/Exceeds
RoHS 3, REACH COMPLIANT, COTS-Exempt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.