This item is Discontinued.

Suburban Bolt And Supply M10 Socket Head Cap Screw, Flat Head, Zinc Plated Steel, 35 mm Length A4470100035Z

M10 Socket Head Cap Screw, Flat Head, Zinc Plated Steel, 35 mm Length (Discontinued)

  • Mfr # A4470100035Z
  • Zoro # G403488396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4470100035Z
Zoro #
G403488396
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10
Screw Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
120,000 psi
Standards
DIN 7991
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.