Zoro Homepage

M16 X 16 SOCKET SET SCREW

  • Mfr # A4510160016

  • Zoro # G203461308


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M16
Overall Length
16 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4510160016
Zoro #
G203461308
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16
Overall Length
16 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.