This item is Discontinued.

Suburban Bolt And Supply M16 X 80 TAPER PULL PIN A4630160080P

M16 X 80 TAPER PULL PIN (Discontinued)

  • Mfr # A4630160080P
  • Zoro # G503502985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4630160080P
Zoro #
G503502985
UPC #
-
Country of Origin
Unknown

Dimensions

Large End Dia.
M16
Fastener Length
80 mm

Details

Item
Taper Pin
System of Measurement
Metric
Taper Pin Type
Pull
Basic Material
Steel
Fastener Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.