This item is Discontinued.

Suburban Bolt And Supply M2 X 10 COTTER PIN A4560020010

M2 X 10 COTTER PIN (Discontinued)

  • Mfr # A4560020010
  • Zoro # G103502026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4560020010
Zoro #
G103502026
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
10 mm
Pin Dia.
M2

Details

System of Measurement
Metric
Pin Item
Cotter Pin
Fastener Finish
Plain
Basic Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.