This item is Discontinued.

Suburban Bolt And Supply M20 X 50 PULL DOWEL W/FLAT A4550200050PF

M20 X 50 PULL DOWEL W/FLAT (Discontinued)

  • Mfr # A4550200050PF
  • Zoro # G103464751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4550200050PF
Zoro #
G103464751
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M20
Fastener Length
50 mm

Details

System of Measurement
Metric
Pin Item
Dowel Pin
Dowel Pin Type
Pull with Flat
Basic Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.