M24 Socket Head Cap Screw, Standard, Zinc Plated Alloy Steel, 70 mm Length

  • Mfr # A4440240070Z

  • Zoro # G003464158


product price:  $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Socket Head
Hex Drive
Thread Size
M24
Screw Length
70 mm
Material
Alloy Steel
Finish
Zinc Plated
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4440240070Z
Zoro #
G003464158
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24
Screw Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products