Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply M24 X 60 SOC SET A4510240060

M24 X 60 SOC SET (Discontinued)

  • Mfr # A4510240060
  • Zoro # G403489867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4510240060
Zoro #
G403489867
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24
Overall Length
60 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point type
Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.