
M27 Socket Head Cap Screw, Plain Steel, 160 mm Length
Mfr # A4440270160
Zoro # G603488899
product price: $23.59
/ea
Sold in multiples of 5 for $117.95
Key Features
Hex Drive
Thread Size
M27
Material
Steel
Finish
Plain
Tensile Strength
170,000 psi
Standards
DIN 912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4440270160
Zoro #
G603488899
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M27
Screw Length
160 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.