Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply M4 X 20 SOC SET CONE A4510040020C

M4 X 20 SOC SET CONE (Discontinued)

  • Mfr # A4510040020C
  • Zoro # G103490644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4510040020C
Zoro #
G103490644
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4
Overall Length
20 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point Type
Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.