This item is Discontinued.

Suburban Bolt And Supply M8 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L A6010080035

M8 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L (Discontinued)

  • Mfr # A6010080035
  • Zoro # G003491055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6010080035
Zoro #
G003491055
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Fastener Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.