This item is Discontinued.

Suburban Bolt And Supply M8 Socket Head Cap Screw, Flat Head, Plain Steel, 12 mm Length A4470080012H

M8 Socket Head Cap Screw, Flat Head, Plain Steel, 12 mm Length (Discontinued)

  • Mfr # A4470080012H
  • Zoro # G803493778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4470080012H
Zoro #
G803493778
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Screw Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat Head
Drive Type
Hex
Tensile Strength
120,000 psi
Standards
DIN 7991
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.