This item is Discontinued.

Suburban Bolt And Supply M8 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length A6440080030LH

M8 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (Discontinued)

  • Mfr # A6440080030LH
  • Zoro # G203492869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6440080030LH
Zoro #
G203492869
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Screw Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
DIN 6912
System of Measurement
Metric
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.