This item is Discontinued.

Suburban Bolt And Supply Not Graded, 1/4"-20 Hex Head Cap Screw, Brass, 3-1/2 in L A3010160332

Not Graded, 1/4"-20 Hex Head Cap Screw, Brass, 3-1/2 in L (Discontinued)

  • Mfr # A3010160332
  • Zoro # G403490818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3010160332
Zoro #
G403490818
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.