This item is Discontinued.

Suburban Bolt And Supply Not Graded, 7/16"-14 Hex Head Cap Screw, Brass, 1-1/2 in L A3010280132

Not Graded, 7/16"-14 Hex Head Cap Screw, Brass, 1-1/2 in L (Discontinued)

  • Mfr # A3010280132
  • Zoro # G103488375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3010280132
Zoro #
G103488375
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.