
Nylon Insert Lock Nut, 1/2"-20, Nylon, Zinc Plated
Mfr # A04303200NE
Zoro # G403458696
product price: $0.48
/ea
Sold in multiples of 100 for $48.00
Key Features
Thread Size
1/2"-20
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04303200NE
Zoro #
G403458696
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Thread Type
UNF
Locknut Series
NE Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.