
Nylon Insert Lock Nut, 7/16"-14, Nylon, Grade 8, Yellow Zinc
Mfr # A04202800NE8ZYD
Zoro # G703459362
product price:Â $0.47
/ea
Sold in multiples of 100 for $47.00
Key Features
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04202800NE8ZYD
Zoro #
G703459362
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch
Thread Direction
Right Handed
Locknut Series
NE Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.