This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

Split Lock Washer, For Screw Size M10 Steel, Plain Finish (Discontinued)

Mfr # A658010000S
Zoro # G103503788
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A658010000S
Zoro #
G103503788
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M10
Outside Diameter
18.1 mm
Minimum Thickness
2 mm
Maximum Thickness
2.24 mm
Inside Diameter
10.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Rockwell Hardness
C44

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.