This item is Discontinued.

No Product Image Available

Split Lock Washer, For Screw Size M3 Steel, Plain Finish (Discontinued)

  • Mfr # A458003000S
  • Zoro # G703503782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A458003000S
Zoro #
G703503782
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M3
Outside Diameter
6.2 mm
Minimum Thickness
0.70 mm
Maximum Thickness
0.90 mm
Inside Diameter
3.4 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Rockwell Hardness
C44

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.