This item is Discontinued.

Suburban Bolt And Supply Sheet Metal Screw, #7 x 2 in, Steel Flat Head Phillips Drive A0100090200F

Sheet Metal Screw, #7 x 2 in, Steel Flat Head Phillips Drive (Discontinued)

  • Mfr # A0100090200F
  • Zoro # G103495502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0100090200F
Zoro #
G103495502
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Item
Sheet Metal Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.