Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel
Mfr # A0460200132N
Zoro # G703495391
product price: $3.65
/ea
Sold in multiples of 20 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"
- Shoulder Diameter 5/16 in
- Shoulder Length 1-1/2 in
- Material Steel
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460200132N
- Zoro # G703495391
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16" |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1-1/2 in |
Thread Length | 1-1/2 in |
Diameter Thread Size | 5/16" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Chrome Plated Finish, 10 PK (74587)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 316, Plain Finish (U55067.037.2400)
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain (LINK43706EA)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0062)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0037)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370300USA-025BX)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0150)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0175)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0037)
- Suburban Bolt And Supply Shoulder Bolts