
Shoulder Screw, M20 Thr Sz, 80 mm Thr Lg, 80 mm Shoulder Lg, Steel
Mfr # A4460200080
Zoro # G803496533
product price:Â $18.59
/ea
Sold in multiples of 5 for $92.95
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M20
Shoulder Length
80 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4460200080
Zoro #
G803496533
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20
Shoulder Diameter
M20
Shoulder Length
80 mm
Thread Length
80 mm
Diameter Thread Size
M20
Details
System of Measurement
Metric
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.