This item is Discontinued.

This item is Discontinued.
Split Lock Washer, For Screw Size #10 Bronze, Plain Finish (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7580120000
Zoro #
G603503943
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Inside Diameter
0.20 in
Details
Item
Split Lock Washer
Material
Bronze
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.