This item is Discontinued.

Suburban Bolt And Supply Split Lock Washer, For Screw Size M10 Steel, Plain Finish A4580100000

This item is Discontinued.

Suburban Bolt And Supply

Split Lock Washer, For Screw Size M10 Steel, Plain Finish (Discontinued)

Mfr # A4580100000
Zoro # G003500566
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4580100000
Zoro #
G003500566
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M10
Outside Diameter
18.1 mm
Minimum Thickness
2 mm
Maximum Thickness
2.24 mm
Inside Diameter
10.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.