
Split Lock Washer, For Screw Size M12 18-8 Stainless Steel, Plain Finish (Discontinued)
- Mfr # A6580120000
- Zoro # G203504234
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A6580120000
Zoro #
G203504234
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M12
Outside Diameter
21.1 mm
Minimum Thickness
2.30 mm
Maximum Thickness
2.70 mm
Inside Diameter
12.7 mm
Details
Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
NOT RATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.