
Split Lock Washer, For Screw Size M36 Steel, Plain Finish (Discontinued)
- Mfr # A4580360000
- Zoro # G303500426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4580360000
Zoro #
G303500426
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M36
Outside Diameter
58.2 mm
Minimum Thickness
5.80 mm
Maximum Thickness
6.20 mm
Inside Diameter
37.7 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.