This item is Discontinued.

This item is Discontinued.
Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4580040000ZYD
Zoro #
G603500492
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.80 mm
Maximum Thickness
1 mm
Inside Diameter
4.4 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.