
Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish (Discontinued)
- Mfr # A6580050000
- Zoro # G103504006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A6580050000
Zoro #
G103504006
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M5
Outside Diameter
9.2 mm
Minimum Thickness
1.10 mm
Maximum Thickness
1.30 mm
Inside Diameter
5.4 mm
Details
Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
C44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.