Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish

  • Mfr # A0581080000HC

  • Zoro # G103500633


product price: $3.15
/ea
Sold in multiples of 20 for $63.00

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.313 in
System of Measurement
Inch
Inside Diameter
1.153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0581080000HC
Zoro #
G103500633
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.663 in
Minimum Thickness
0.313 in
Inside Diameter
1.153 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products