Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish
- Mfr # A05803200008Z
- Zoro # G403500449
product price:Â
$
0.40
/ea
Sold in multiples of 100 for
$40.00
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.869 in
Minimum Thickness
0.125 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A05803200008Z
- Zoro #
- G403500449
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Rockwell Hardness
- C38
Dimensions
- For Screw Size
- 1/2 in
- Outside Diameter
- 0.869 in
- Minimum Thickness
- 0.125 in
- Inside Diameter
- 0.512 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.