Zoro Homepage

Split Lock Washer, For Screw Size 2-1/4 in Plain Finish

  • Mfr # A0582160000

  • Zoro # G803500551


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Finish
Plain
Outside Diameter
3.221 in
Minimum Thickness
0.44 in
System of Measurement
Inch
Inside Diameter
2.262 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0582160000
Zoro #
G803500551
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
2-1/4 in
Outside Diameter
3.221 in
Minimum Thickness
0.44 in
Inside Diameter
2.262 in

Details

Item
Split Lock Washer
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.