Zoro Homepage

Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish

  • Mfr # A0580240000HC

  • Zoro # G803500544


product price: $0.32
/ea
Sold in multiples of 100 for $32.00

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.125 in
System of Measurement
Inch
Inside Diameter
0.385 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0580240000HC
Zoro #
G803500544
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.550 in
Minimum Thickness
0.125 in
Inside Diameter
0.385 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products