Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size #4 Steel, Plain Finish

  • Mfr # A0580060000HC

  • Zoro # G603500591


product price: $0.08
/ea
Sold in multiples of 200 for $16.00

Key Features

Material
Steel
Finish
Plain
Outside Diameter
0.173 in
Minimum Thickness
0.022 in
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0580060000HC
Zoro #
G603500591
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
0.173 in
Minimum Thickness
0.022 in
Inside Diameter
0.120 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Inch
Rockwell Hardness
C35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.