
Split Lock Washer, For Screw Size 5/16 in Carbon Steel, Plain Finish
Mfr # A0580200000
Zoro # G303500631
product price: $0.14
/eaSold in multiples of 100 for $14.00
Key Features
Material
Carbon Steel
Finish
Plain
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0580200000
Zoro #
G303500631
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Inside Diameter
0.322 in
Details
Item
Split Lock Washer
Material
Carbon Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.