Split Lock Washer, For Screw Size 5/8 in Steel, Galvanized Finish

  • Mfr # A0580400000G

  • Zoro # G903500482


product price: $0.67
/ea
Sold in multiples of 50 for $33.50

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0580400000G
Zoro #
G903500482
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Inside Diameter
0.641 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Galvanized
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Inch
Rockwell Hardness
C38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products