Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish
- Mfr # A05804000008Z
- Zoro # G003500580
product price:Â
$
1.15
/ea
Sold in multiples of 50 for
$57.50
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A05804000008Z
- Zoro #
- G003500580
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1.073 in
- Minimum Thickness
- 0.156 in
- Inside Diameter
- 0.641 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- RoHS 3, REACH COMPLIANT, COTS-Exempt
- System of Measurement
- Inch
- Rockwell Hardness
- C38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.