Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish
- Mfr # A0580280000Z
- Zoro # G003500481
product price:Â
$
0.26
/ea
Sold in multiples of 100 for
$26.00
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.109 in
System of Measurement
Inch
Inside Diameter
0.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580280000Z
- Zoro #
- G003500481
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 7/16 in
- Outside Diameter
- 0.776 in
- Minimum Thickness
- 0.109 in
- Inside Diameter
- 0.45 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.