Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish

  • Mfr # A0580100000Z

  • Zoro # G903500413


product price:  $0.04
/ea
Sold in multiples of 300 for $12.00

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.04 in
System of Measurement
Inch
Inside Diameter
0.174 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0580100000Z
Zoro #
G903500413
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Minimum Thickness
0.04 in
Inside Diameter
0.174 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
C38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.