Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish

  • Mfr # A4580080000Z

  • Zoro # G403504157


product price:  $0.19
/ea
Sold in multiples of 100 for $19.00

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M8
Outside Diameter
14.8 mm
Minimum Thickness
1.90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4580080000Z
Zoro #
G403504157
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M8
Outside Diameter
14.8 mm
Minimum Thickness
1.90 mm
Maximum Thickness
2.10 mm
Inside Diameter
8.5 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.