This item is Discontinued.

Suburban Bolt And Supply Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 4" Lg A03704004008

Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 4" Lg (Discontinued)

  • Mfr # A03704004008
  • Zoro # G103501937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03704004008
Zoro #
G103501937
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
4"

Details

System of Measurement
Inch
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.