Stover Lock Nut, M30-3.50, Steel, Class 10, Zinc Plated

  • Mfr # A44203000STZ

  • Zoro # G703464670


product price:  $93.35
/ea
Sold in multiples of 10 for $933.50
Free Shipping & Returns

Key Features

Thread Size
M30-3.50
Lock Type
Stover
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A44203000STZ
Zoro #
G703464670
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M30-3.50

Details

Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Thread Direction
Right Handed
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.