U-Drive Screw, #0 Thread Size, Round, Steel, 1/8 in Lg

  • Mfr # A0150020008

  • Zoro # G703505670


product price:  $0.10
/ea
Sold in multiples of 100 for $10.00

Key Features

Thread Size
#0
Head Shape
Round
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0150020008
Zoro #
G703505670
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0
Fastener Length
1/8 in

Details

Head Shape
Round
Material
Steel
Item
U-Drive Screw
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products