U-Drive Screw, #6 Thread Size, Round, Steel, 5/16 in Lg

  • Mfr # A0150080020

  • Zoro # G003505677


product price:  $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Thread Size
#6
Head Shape
Round
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0150080020
Zoro #
G003505677
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6
Fastener Length
5/16 in

Details

Head Shape
Round
Material
Steel
Item
U-Drive Screw
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products