Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel

  • Mfr # A04107424

  • Zoro # G703505014


product price:  $3.15
/ea
Sold in multiples of 20 for $63.00

Key Features

Anchor Diameter
1/2"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04107424
Zoro #
G703505014
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"

Details

Item
Wedge Anchor
Material
Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.